KSPSP35PSD
SSAC Relays, KSPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSPSP35PSD

SSAC Relays, KSPS Series
In stock
Item Number
KSPSP35PSD
MFG Item Number
KSPSP35PSD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KSPS Series
Item #
KSPSP35PSD
Timer-SS-MotionDetect/Retrig

KSPS Series Information

  • Choose 1 of 14 Standard Dual Functions
  • Special Time Ranges & Functions Available
  • Factory Programmed
  • Microcontroller Circuitry, ±0.5% Repeat Accuracy
  • Solid‑State Output 1A Steady, 10A Inrush
The KSPS Series is a factory programmed module available in any 1 of 14 standard functions. The KSPS offers a single, fixed, externally or onboard adjustable time delay. The 1A steady, 10A inrush rated solid‑state output provides 100 million operations typical. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KSPS Series is a cost effective approach for OEM applications that require small size and solid state reliability.

  • Fixed, External, or Onboard Adjustment
  • 12 to 240V in 3 Options
  • Delays from 0.1s‑1000h in 9 Ranges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KSPSP35PSD
Item Number KSPSP35PSD
Manufacturer SSAC
Product Series KSPS
Family Series SSAC Relays, KSPS Series
Mode of Operation Watchdog
Multi-Function No
Mounting Type Surface
Time Range Adjustment Remote
Timing Range 1
Max Time 100 Min
Time Tolerance 2 %
Time Range (Minutes) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1
Coil Voltage 12-120 VDC
Nominal Coil Voltage 12 VDC, 24 VDC, 48 VDC, 125 VDC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Comments Positive Switching
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved