KVM6
SSAC Protection Relays, KVM6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KVM6

SSAC Protection Relays, KVM6 Series
In stock
Item Number
KVM6
MFG Item Number
KVM6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, KVM6 Series
Item #
KVM6
Voltage Monitor, 156-199VAC 1-Ph,

KVM6 Series Information

  • Economical single‑phase brownout/under‑voltage protection
  • Isolated, 8A, SPDT output contacts
  • Protects sensitive 110 to 120VAC or 220 to 240VAC loads
  • Adjustable low voltage trip point
  • LED Indicator
The KVM Series is a single‑phase undervoltage monitor designed to protect sensitive equipment against brownout undervoltage conditions. The compact design and encapsulated construction make the KVM an excellent choice for OEM equipment.

Specifications

Specifications
Manufacturer Part Number KVM6
Item Number KVM6
Manufacturer SSAC
Product Series KVM6
Family Series SSAC Protection Relays, KVM6 Series
Number of Phases 1
Voltage Supported 264 V
Current Supported 8 A
Type of Display LED Status Indicator
Mounting Surface
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved