LLC24B2F50N
SSAC Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLC24B2F50N

SSAC Relays
In stock
Item Number
LLC24B2F50N
MFG Item Number
LLC24B2F50N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
LLC24B2F50N
RELAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LLC24B2F50N
Item Number LLC24B2F50N
Manufacturer SSAC
Family Series SSAC Relays
Function Pump Up
Control Voltage 120 VAC
Output Configuration SPDT
Net Weight 0.635 lbs
Gross Weight 0.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved