MSM190W6
SSAC Relays, MSM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSM190W6

SSAC Relays, MSM Series
In stock
Item Number
MSM190W6
MFG Item Number
MSM190W6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, MSM Series
Item #
MSM190W6
On Delay Timer, 12VDC, 90 Second,

MSM Series Information

  • Printed Circuit Mount or Wire Leads
  • Fixed Delays from 0.05‑180s
  • ±5% Repeat Accuracy
  • ±15% Factory Calibration
  • Two‑Wire Series Connection with the Load
The MSM replaces bi‑metal type timing with reliable solid‑state circuitry. There are no moving parts to arc or wear. It is a cost effective solution for OEM designers. It is available for printed circuit board mounting or surface mounting with a removable bracket and wire leads. The MSM offers immediate reset on removal of power.

Operation (Delay‑on‑Make): The time delay begins upon application of input voltage. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • Fast Reset

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSM190W6
Item Number MSM190W6
Manufacturer SSAC
Product Series MSM
Family Series SSAC Relays, MSM Series
Mode of Operation On Delay
Multi-Function No
Contacts 1NO
Mounting Type Wire Leads
Time Range Adjustment Fixed
Timing Range 90
Max Time 90 s
Time Tolerance 15 %
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Contact Rating (A) 0.5 A
Termination Wire Leads
Approvals CE, CSA, UL
Net Weight 0.075 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved