PHS120A6
SSAC Relays, PHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PHS120A6

SSAC Relays, PHS Series
In stock
Item Number
PHS120A6
MFG Item Number
PHS120A6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, PHS Series
Item #
PHS120A6
Solid State Relay, AC Phase Control,

PHS Series Information

  • Suitable for line voltage applications
  • Can be bolted to metal surfaces for use as a heatsink
  • Potentiometer is also high temperature resistant
  • Potentiometer features durable plastic construction
  • Able to withstand harsh environments

The PHS series is ideal for changing lamp intensity, varying the speed of a fan/motor, or controlling heater output. The effective output voltage is adjusted via an external potentiometer, making it a simple and versatile unit to use.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PHS120A6
Item Number PHS120A6
Manufacturer SSAC
Product Series PHS
Family Series SSAC Relays, PHS Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 120 VAC
Input Polarity AC
Output Voltage 250 VAC
Nominal Output Voltage 240 VAC
Current Rating 6 A
Termination Blade Terminal
Output Type AC Phase Control
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.195 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved