TDM230AL
SSAC Relays, TDM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDM230AL

SSAC Relays, TDM Series
In stock
Item Number
TDM230AL
MFG Item Number
TDM230AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDM Series
Item #
TDM230AL
On Delay Timer, 230VAC, 1-1023 Sec,

TDM Series Information

  • Switch Settable Time Delay
  • Three Time Ranges from 0.1s‑10,230s
  • +/‑ 0.1% Repeat Accuracy
  • +/‑ 2% Setting Accuracy
  • 10A, DPDT Output Contacts
The TDM Series is a delay‑on‑make timer that combines accurate digital circuitry with isolated, DPDT relay contacts in an industry standard 8‑pin plug‑in package. DIP switch adjustment allows precise selection of the time delay over the full time delay range. The TDM Series is the product of choice for custom control panel and OEM designers.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output relay energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • LED Indication

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDM230AL
Item Number TDM230AL
Manufacturer SSAC
Product Series TDM
Family Series SSAC Relays, TDM Series
Mode of Operation On Delay
Multi-Function No
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1
Max Time 1,023 s
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15
Coil Voltage 230 VAC
Nominal Coil Voltage 240 VAC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved