THDS610.25SA
SSAC Relays, THDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THDS610.25SA

SSAC Relays, THDS Series
In stock
Item Number
THDS610.25SA
MFG Item Number
THDS610.25SA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, THDS Series
Item #
THDS610.25SA
Timer-Single Shot 230VAC 6A fixed

THDS Series Information

  • High Load Currents up to 20A, 200A Inrush
  • Fixed or Adjustable Delays from 0.1s‑1000m
  • ±0.5% Repeat Accuracy
  • ±1% Factory Calibration
  • 24, 120, or 230VAC
The THDS Series combines accurate timing circuitry with high power solid‑state switching. It can switch motors, lamps, and heaters directly without a contactor. You can reduce labor, component cost, and increase reliability with these small, easy‑to‑use, Digi‑Power timers.

Operation (Single Shot): Input voltage must be applied before and during timing. Upon momentary or maintained closure of the initiate switch, the output energizes for a measured interval of time. At the end of the delay, the output de‑energizes. Opening or reclosing the initiate switch during timing has no affect on the time delay. The output energizes if the initiate switch is closed when input voltage is applied. Reset: Reset occurs when the time delay is complete and the initiate switch is opened. Loss of input voltage resets the time delay and output.

  • Metallized Mounting Surface for Heat Transfer
  • Totally Solid State and Encapsulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THDS610.25SA
Item Number THDS610.25SA
Manufacturer SSAC
Product Series THDS
Family Series SSAC Relays, THDS Series
Mode of Operation One-Shot
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 0
Max Time 0.25 s
Time Tolerance 1 %
Coil Voltage 230 VAC
Nominal Coil Voltage 240 VAC
Contact Rating (A) 6 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.2438 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved