TL120A5T
SSAC Relays, TL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TL120A5T

SSAC Relays, TL Series
In stock
Item Number
TL120A5T
MFG Item Number
TL120A5T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TL Series
Item #
TL120A5T
Lockout Timer, 120VAC, 5 Minute,

TL Series Information

  • Ideal for HVAC/R Applications
  • Lockout Delay Prevents Short Cycling of a Compressor
  • Optional 1s Delay‑on‑Make Prevents Contact Chatter
  • Totally Solid State and Encapsulated
  • 24VAC to 230VAC in 3 Ranges
The TL Series provides protection against short cycling of a compressor. At the end of each operation, or whenever power is lost, a lockout delay is initiated. This lockout delay prevents restarting of the compressor until the head pressure has equalized. Compressor relay chatter due to thermostat bounce is eliminated by use of optional one second delay‑on‑make. The TL Series should not be used with cooling anticipator resistors or solid‑state switches.

Operation (Lockout): Lockout: On initial closure of S1, the compressor relay energizes immediately (or after an optional 1 s delay). When the S1 opens or input voltage is interrupted, the output opens and remains open for the lockout time delay. During this lockout time delay period, the compressor relay cannot be re‑energized. Reset: The lockout time delay cannot be reset. After the time delay is completed, the unit automatically resets.

  • Eliminates Nuisance Service Calls due to Blown Fuse or Tripped Breakers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TL120A5T
Item Number TL120A5T
Manufacturer SSAC
Product Series TL
Family Series SSAC Relays, TL Series
Mode of Operation Lockout
Multi-Function No
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 5
Max Time 1 s, 5 Min
Time Tolerance 20 %
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved