TRB120A3X600
SSAC Relays, TRB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TRB120A3X600

SSAC Relays, TRB Series
In stock
Item Number
TRB120A3X600
MFG Item Number
TRB120A3X600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TRB Series
Item #
TRB120A3X600
Off Delay Timer, 120VAC, 7-600 Sec

TRB Series Information

  • Onboard Adjustable Time Delays
  • Fixed or Adjustable Delays from 0.05‑600s in Multiple Ranges
  • ±2% Repeat Accuracy
  • AC and DC Operating Voltages are Available
  • Isolated, 10A, SPDT or DPDT Output Contacts
The TRB Series combines an isolated, 10A electromechanical relay output with analog timing circuitry. False trigger of the TRB by a transient is unlikely because of the complete isolation of the circuit from the line prior to initiation. The initiate contact is common to one side of the line and may be utilized to operate other loads. Installation is easy due to the TRB's industry standard 8 or 11‑pin plug‑in base wiring.

Operation (Delay‑on‑Break): Input voltage must be applied before and during timing. Upon closure of the initiate switch, the output relay energizes. The time delay begins when the initiate switch is opened (trailing edge triggered). The output remains energized during timing. At the end of the time delay, the output de‑energizes. The output will energize if the initiate switch is closed when input voltage is applied. Reset: Reclosing the initiate switch during timing resets the time delay. Loss of input voltage resets the time delay and output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TRB120A3X600
Item Number TRB120A3X600
Manufacturer SSAC
Product Series TRB
Family Series SSAC Relays, TRB Series
Mode of Operation Off Delay
Multi-Function No
Contacts SPDT
Mounting Type Socket
Time Range Adjustment Onboard
Adjustment Operator Lock Shaft
Timing Range 7
Max Time 600 s
Time Tolerance 20 %
Time Range (Seconds) 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved