TRS120A2X300
SSAC Relays, TRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TRS120A2X300

SSAC Relays, TRS Series
In stock
Item Number
TRS120A2X300
MFG Item Number
TRS120A2X300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TRS Series
Item #
TRS120A2X300
Time Delay Relay

TRS Series Information

  • Knob Adjustable Time Delays
  • Fixed or Adjustable 0.05‑600s in 15 Ranges
  • Analog Circuitry
  • ±2% Repeat Accuracy
  • AC & DC Operating Voltages are Available
The TRS Series combines an isolated, 10A electromechanical, relay output with analog timing circuitry. False trigger of the TRS by a transient is unlikely because of the complete isolation of the circuit from the line prior to initiation. The initiate contact is common to one side of the line and may be utilized to operate other loads. Installation is easy due to the TRS's industry standard 8 or 11‑pin plug‑in base wiring.

Operation (Single Shot): Input voltage must be applied to the input before and during timing. Upon momentary or maintained closure of the initiate switch (leading edge triggered), the output energizes for a measured interval of time. At the end of the delay, the output de‑energizes. Opening or reclosing the initiate switch during timing has no affect on the time delay. Applying input voltage with the initiate switch closed will energize the load and begin the time delay. Reset: Reset occurs when the time delay is complete and the initiate switch is opened. Loss of input voltage resets the time delay and output.

  • Isolated, 10A, SPDT & DPDT Output Contacts

Specifications

Specifications
Manufacturer Part Number TRS120A2X300
Item Number TRS120A2X300
Manufacturer SSAC
Product Series TRS
Family Series SSAC Relays, TRS Series
Mode of Operation One-Shot
Multi-Function No
Contacts SPDT
Mounting Type Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 7
Max Time 300 s
Time Tolerance 20 %
Time Range (Seconds) 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved