TS2423
SSAC Relays, TS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TS2423

SSAC Relays, TS2 Series
In stock
Item Number
TS2423
MFG Item Number
TS2423
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TS2 Series
Item #
TS2423
Interval Timer, 120VAC, 2-180 Sec,

TS2 Series Information

  • 12 or 24VDC; 24, 120, or 230VAC Input Voltages
  • Fixed or Adjustable Delays from 0.05s‑10m in 8 Ranges
  • Repeat Accuracy ±2%
  • Load Currents to 1A, 10A Inrush
  • Totally Solid State & Encapsulated
The TS2 Series is designed for 24, 120 or 230VAC and the TS6 Series is designed for 12 or 24VDC. These series are capable of controlling load currents of up to 1A steady state, 10A inrush. Encapsulated circuitry and the reliability of a ±2% repeat accuracy make the TS2 and TS6 ideal for cost sensitive applications.

Operation (Interval): Upon application of input voltage, the time delay begins. The output energizes during the time delay. At the end of the time delay, the output de‑energizes and remains de‑energized until input voltage is removed. Reset: Removing input voltage resets the time delay and the output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TS2423
Item Number TS2423
Manufacturer SSAC
Product Series TS2
Family Series SSAC Relays, TS2 Series
Mode of Operation Interval
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Remote
Timing Range 2
Max Time 180 s
Time Tolerance 10 %
Time Range (Seconds) 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved