TSD1424
SSAC Relays, TSD1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSD1424

SSAC Relays, TSD1 Series
In stock
Item Number
TSD1424
MFG Item Number
TSD1424
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TSD1 Series
Item #
TSD1424
Time Delay Relay

TSD1 Series Information

  • Fixed or Adjustable Delays from 0.1s‑100h
  • ±0.1% Repeat Accuracy
  • ±1% Factory Calibration
  • 12 to 230V in 6 Ranges
  • 1A, Solid‑State Output
The TSD1 Series is designed for more demanding commercial and industrial applications where small size and accurate performance is required. The factory calibration for fixed time delays is within 1% of the target time delay. The repeat accuracy, under stable conditions, is 0.1% of the time delay. The TSD1 Series is rated to operate over an extended temperature range. Time delays of 0.1 seconds to 100 hours are available. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • Encapsulated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TSD1424
Item Number TSD1424
Manufacturer SSAC
Product Series TSD1
Family Series SSAC Relays, TSD1 Series
Mode of Operation On Delay
Multi-Function No
Contacts 1NO
Mounting Type Surface
Time Range Adjustment Remote
Timing Range 1
Max Time 100 Min
Time Tolerance 1 %
Time Range (Minutes) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved