STI-HTR075T
Safety Technology Internationa Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STI-HTR075T

Safety Technology Internationa Enclosure Heaters
In stock
Item Number
STI-HTR075T
MFG Item Number
STI-HTR075T
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
STI-HTR075T
Radiant Heater 75 W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STI-HTR075T
Item Number STI-HTR075T
Manufacturer Safety Technology Internationa
Family Series Safety Technology Internationa Enclosure Heaters
Heating Capacity 75 W
Operating Voltage 110-250 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Thermostat Yes
Hygrostat No
Comments Radiant Heater
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved