STI-HTR200T
Safety Technology Internationa Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STI-HTR200T

Safety Technology Internationa Enclosure Heaters
In stock
Item Number
STI-HTR200T
MFG Item Number
STI-HTR200T
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
STI-HTR200T
Fan Heater

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STI-HTR200T
Item Number STI-HTR200T
Manufacturer Safety Technology Internationa
Family Series Safety Technology Internationa Enclosure Heaters
Heating Capacity 200 W
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Integral Fan Yes
Thermostat Yes
Hygrostat No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved