STI-HTR550T
Safety Technology internationa Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STI-HTR550T

Safety Technology internationa Enclosure Heaters
In stock
Item Number
STI-HTR550T
MFG Item Number
STI-HTR550T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
STI-HTR550T
Cabinet Heater with Fan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STI-HTR550T
Item Number STI-HTR550T
Manufacturer Safety Technology Internationa
Family Series Safety Technology internationa Enclosure Heaters
Operating Voltage 100-120 VAC
Nominal Voltage 120 VAC
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved