DF50AA160
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DF50AA160

Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
In stock
Item Number
DF50AA160
MFG Item Number
DF50AA160
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, DF Series
Item #
DF50AA160
BRIDGE RECTIFIER 50A 1600V 3-PH

DF Series Information

  • 400~1600 Vrrm
  • 20~200 Amps Output
  • Variety of Terminations
  • High Reliability by Unique Glass Passivation
  • Rohs Compliant
The DF power diode module series is designed for three phase full wave rectification. The mounting base of the modules is electrically isolated from semiconductor elements for simple heatsink construction. The typical applications of the DF series are AC, DC Motor Drive, AVR, and Switching.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DF50AA160
Item Number DF50AA160
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series DF
Family Series Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
It (avg) 50
Vrrm 1,600 V
Termination Screw Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.3525 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved