2212-118
Schneider Thermostats, 2212 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2212-118

Schneider Thermostats, 2212 Series
In stock
Item Number
2212-118
MFG Item Number
118895
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, 2212 Series
Item #
2212-118
Direct Acting, Two Pipe Thermostat,

2212 Series Information

The 2212‑118 and 2212‑119 Series Pneumatic Room Thermostats are designed for proportional control of pneumatic devices and actuators in environmental control systems. These two‑pipe thermostats incorporate a highly sensitive bimetal thermostatic element and a pilot operated relay with pneumatic feedback for accuracy and stability over the entire operating range. These thermostats have a serrated thumb wheel for setpoint adjustment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 118895
Item Number 2212-118
Manufacturer Schneider
Product Series 2212
Family Series Schneider Thermostats, 2212 Series
Temp Setting Range (F) 55-85 °F
Action Direct
Setpoints Single
Number of Pipes 2
Color White
Cover Included Yes
Throttling Range 2-12 °F
Comments Cover included
Net Weight 0.19 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved