2420-001
Schneider Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2420-001

Schneider Panel Meters & Gauges
In stock
Item Number
2420-001
MFG Item Number
118987
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
2420-001
1-1/2in. Pressure Gauge, 0-30 psi,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 118987
Item Number 2420-001
Manufacturer Schneider
Family Series Schneider Panel Meters & Gauges
Range 0-30 psi
Case Size 1.5 "
Maximum Value 30
Minimum Value 0
Case Style Center Back Mount
Tube & Socket Material Brass
Connection 1/8 MNPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition ABS Plastic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved