2422-001
Schneider Panel Meters & Gauges, 2422 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2422-001

Schneider Panel Meters & Gauges, 2422 Series
In stock
Item Number
2422-001
MFG Item Number
118992
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 2422 Series
Item #
2422-001
2-1/2in. Receiver Gauge Kit, flush

2422 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 118992
Item Number 2422-001
Manufacturer Schneider
Product Series 2422
Family Series Schneider Panel Meters & Gauges, 2422 Series
Case Size 2.5 "
Case Material Plastic
Case Style Center Back Mount
Connection 1/8 NPT
Vacuum Measurement No
Filler Medium Dry
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved