AG13A01A
Schneider HVAC Valves, AG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AG13A01A

Schneider HVAC Valves, AG Series
In stock
Item Number
AG13A01A
MFG Item Number
132874
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, AG Series
Item #
AG13A01A
Actuator, Electric, 2Pos, SR, 24

AG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132874
Item Number AG13A01A
Manufacturer Schneider
Product Series AG
Family Series Schneider HVAC Valves, AG Series
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Media Temperature 32-200 °F
Manual Operation Yes
Net Weight 1 lb
Gross Weight 1.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved