AG13A02A
Schneider HVAC Valves, AG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AG13A02A

Schneider HVAC Valves, AG Series
In stock
Item Number
AG13A02A
MFG Item Number
132879
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, AG Series
Item #
AG13A02A
Actuator, Electric, 2Pos, SR, 24

AG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132879
Item Number AG13A02A
Manufacturer Schneider
Product Series AG
Family Series Schneider HVAC Valves, AG Series
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Media Temperature 32-200 °F
Manual Operation Yes
Net Weight 0.965 lbs
Gross Weight 1.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved