AG13T020
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AG13T020

Schneider HVAC Valves
In stock
Item Number
AG13T020
MFG Item Number
132942
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
AG13T020
Actuator, Electric, 2Pos, SR, 277

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132942
Item Number AG13T020
Manufacturer Schneider
Family Series Schneider HVAC Valves
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 277 VAC
Media Temperature 32-200 °F
Manual Operation Yes
Net Weight 0.915 lbs
Gross Weight 1.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved