AG14B020
Schneider HVAC Valves, AG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AG14B020

Schneider HVAC Valves, AG Series
In stock
Item Number
AG14B020
MFG Item Number
132985
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, AG Series
Item #
AG14B020
Actuator, Electric, 2Pos, SR,

AG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132985
Item Number AG14B020
Manufacturer Schneider
Product Series AG
Family Series Schneider HVAC Valves, AG Series
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 120 VAC
Media Temperature 32-250 °F
Manual Operation Yes
Net Weight 0.915 lbs
Gross Weight 1.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved