AG23A02A
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AG23A02A

Schneider HVAC Valves
In stock
Item Number
AG23A02A
MFG Item Number
133020
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
AG23A02A
Actuator, Electric, 2Pos, SR, 24

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133020
Item Number AG23A02A
Manufacturer Schneider
Family Series Schneider HVAC Valves
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Media Temperature 32-200 °F
Net Weight 0.955 lbs
Gross Weight 1.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved