AH13A020
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH13A020

Schneider HVAC Valves
In stock
Item Number
AH13A020
MFG Item Number
133093
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
AH13A020
Actuator, Electric, 2Pos, SR, 24

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133093
Item Number AH13A020
Manufacturer Schneider
Family Series Schneider HVAC Valves
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Media Temperature 32-200 °F
Manual Operation Yes
Net Weight 0.98 lbs
Gross Weight 1.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved