AP23A000
Schneider HVAC Valves, AP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP23A000

Schneider HVAC Valves, AP Series
In stock
Item Number
AP23A000
MFG Item Number
133181
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, AP Series
Item #
AP23A000
Actuator, Electric, Prop, 0-10

AP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133181
Item Number AP23A000
Manufacturer Schneider
Product Series AP
Family Series Schneider HVAC Valves, AP Series
Control Signal Proportional 0-10 VDC, Proportional 0-5 VDC, Proportional 4-20 mA, Proportional 5-10 VDC
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Media Temperature 35-125 °F
Manual Operation Yes
Net Weight 0.7 lbs
Gross Weight 0.785 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved