AP33A000
Schneider HVAC Valves, AP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP33A000

Schneider HVAC Valves, AP Series
In stock
Item Number
AP33A000
MFG Item Number
133184
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, AP Series
Item #
AP33A000
Actuator, Electric, Prop, 0-10

AP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133184
Item Number AP33A000
Manufacturer Schneider
Product Series AP
Family Series Schneider HVAC Valves, AP Series
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Media Temperature 35-125 °F
Manual Operation Yes
Net Weight 0.49 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved