ETI-WELL-2.5S
Schneider Sensors, ETI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ETI-WELL-2.5S

Schneider Sensors, ETI Series
In stock
Item Number
ETI-WELL-2.5S
MFG Item Number
532573
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ETI Series
Item #
ETI-WELL-2.5S
2.5in. SS Well

ETI Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 532573
Item Number ETI-WELL-2.5S
Manufacturer Schneider
Product Series ETI
Family Series Schneider Sensors, ETI Series
Outer Diameter 0.375 "
Length 2 "
Well Material 316 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved