ETI-WELL-4B
Schneider Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ETI-WELL-4B

Schneider Sensors
In stock
Item Number
ETI-WELL-4B
MFG Item Number
122172
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
ETI-WELL-4B
4in. Brass Well

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122172
Item Number ETI-WELL-4B
Manufacturer Schneider
Family Series Schneider Sensors
Outer Diameter 0.375 "
Length 4 "
Well Material Brass
Net Weight 0.58 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved