ETI-WELL-4S
Schneider Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ETI-WELL-4S

Schneider Sensors
In stock
Item Number
ETI-WELL-4S
MFG Item Number
122173
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
ETI-WELL-4S
4in. SS Well

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122173
Item Number ETI-WELL-4S
Manufacturer Schneider
Family Series Schneider Sensors
Outer Diameter 0.375 "
Length 4 "
Well Material 316 Stainless Steel
Net Weight 0.36 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved