HC-201
Schneider HVAC Sensors, HC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HC-201

Schneider HVAC Sensors, HC Series
In stock
Item Number
HC-201
MFG Item Number
123048
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, HC Series
Item #
HC-201
Duct Humidistat, 15-95pct.

HC Series Information

For low or line on‑off control of humidifiers, dehumidifiers, valves, solenoid valves, compressors, relays, etc.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123048
Item Number HC-201
Manufacturer Schneider
Product Series HC
Family Series Schneider HVAC Sensors, HC Series
Application Indoor
Input 24 V
Humidity Range 5-95 % RH
Temperature Range 40-125 °F
Temperature Sensor No
Display None
Override No
Set Point Yes
Approvals CSA, UL
RoHS Compliant No
Comments Snap-acting SPDT, 6 in. color coded leads
Net Weight 1.085 lbs
Gross Weight 1.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved