MG350V-24F
Schneider HVAC Valves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MG350V-24F

Schneider HVAC Valves
In stock
Item Number
MG350V-24F
MFG Item Number
420995
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Series
Item #
MG350V-24F
Actuator, Electric, Float, NSR, 24

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 420995
Item Number MG350V-24F
Manufacturer Schneider
Family Series Schneider HVAC Valves
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC, 24 VDC
Run Time 102 s
Media Temperature 23-131 °F
Manual Operation Yes
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved