TK-1101
Schneider Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TK-1101

Schneider Thermostats
In stock
Item Number
TK-1101
MFG Item Number
127560
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, Series
Item #
TK-1101
Thermostat 55-85F RA STAT ( INSERTS

Series Information

  • Attractive appearance
  • Branch‑line to sensing‑element pneumatic feedback for linear, stable operation
  • Covers supplied with exposed setpoint and thermometer
For proportional temperature control of pneumatic valves and damper actuators to maintain room air temperatures in heating, ventilating, and air conditioning systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 127560
Item Number TK-1101
Manufacturer Schneider
Family Series Schneider Thermostats
Temp Setting Range (F) 55-85 °F
Action Reverse
Setpoints Heating/Cooling
Number of Pipes 2
Color Beige
Cover Included Yes
Throttling Range 2-10 °F
Comments Cover included
Net Weight 0.565 lbs
Gross Weight 0.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved