12114
Sealmaster Bearings, SB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12114

Sealmaster Bearings, SB Series
In stock
Item Number
12114
MFG Item Number
12114
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, SB Series
Item #
12114
Bearing

SB Series Information

  • Standard Duty
  • Ball Rolling Elements
  • Setscrew Lock
  • Contact optional Contact

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12114
Item Number 12114
Manufacturer Sealmaster
Product Series SB
Family Series Sealmaster Bearings, SB Series
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Set Screws
Shaft Diameter (in) 3.1875 "
Shaft Range 3-3.49
Insert Material Black Oxide, Cast Steel
Gross Weight 0 lbs
Net Weight 0.6344 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved