2-010
Sealmaster Bearings, SB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2-010

Sealmaster Bearings, SB Series
In stock
Item Number
2-010
MFG Item Number
2-010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, SB Series
Item #
2-010
Insert Bearing, .625 In Diameter,

SB Series Information

  • Standard Duty
  • Ball Rolling Elements
  • Setscrew Lock
  • Contact optional Contact

Specifications

Specifications
Manufacturer Part Number 2-010
Item Number 2-010
Manufacturer Sealmaster
Product Series SB
Family Series Sealmaster Bearings, SB Series
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Set Screws
Shaft Diameter (in) 0.625 "
Insert Material 52,100 Steel, Black Oxide
Gross Weight 0.475 lbs
Net Weight 0.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved