2-012T
Sealmaster Bearings, SB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2-012T

Sealmaster Bearings, SB Series
In stock
Item Number
2-012T
MFG Item Number
705309
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, SB Series
Item #
2-012T
Insert Bearing, .75 In Diameter,

SB Series Information

  • Standard Duty
  • Ball Rolling Elements
  • Setscrew Lock
  • Contact optional Contact

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 705309
Item Number 2-012T
Manufacturer Sealmaster
Product Series SB
Family Series Sealmaster Bearings, SB Series
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Skwezloc
Shaft Diameter (in) 0.75 "
Insert Material 52,100 Steel, Black Oxide
Gross Weight 0.585 lbs
Net Weight 0.585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved