2-111T
Sealmaster Bearings, SB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2-111T

Sealmaster Bearings, SB Series
In stock
Item Number
2-111T
MFG Item Number
705319
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, SB Series
Item #
2-111T
Insert Bearing, 1.6875 In Diameter,

SB Series Information

  • Standard Duty
  • Ball Rolling Elements
  • Setscrew Lock
  • Contact optional Contact

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 705319
Item Number 2-111T
Manufacturer Sealmaster
Product Series SB
Family Series Sealmaster Bearings, SB Series
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Skwezloc
Shaft Diameter (in) 1.6875 "
Insert Material 52,100 Steel, Black Oxide
Gross Weight 0 lbs
Net Weight 0.1438 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved