2-17DC
Sealmaster Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2-17DC

Sealmaster Bearings
In stock
Item Number
2-17DC
MFG Item Number
2-17DC
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
2-17DC
Insert Bearing

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2-17DC
Item Number 2-17DC
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Bearing Type Insert
Seal Type Single Lip Contact
Locking Device Double Set Screws
Shaft Diameter (in) 1.4375 "
Shaft Range 1-1.49
Insert Material Black Oxide, Cast Steel
Gross Weight 0 lbs
Net Weight 0.0938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved