2-19D
Sealmaster Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2-19D

Sealmaster Bearings
In stock
Item Number
2-19D
MFG Item Number
701996
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
2-19D
Insert Bearing

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 701996
Item Number 2-19D
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Double Set Screws
Shaft Diameter (in) 1.5625 "
Shaft Range 1.5-1.99
Insert Material Black Oxide, Cast Steel
Gross Weight 0 lbs
Net Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved