2-214
Sealmaster Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2-214

Sealmaster Bearings
In stock
Item Number
2-214
MFG Item Number
2-214
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
2-214
Insert Bearing

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2-214
Item Number 2-214
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Set Screws
Shaft Diameter (in) 2.875 "
Shaft Range 2.5-2.99
Insert Material Black Oxide, Cast Steel
Gross Weight 0 lbs
Net Weight 0.3938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved