2-24T
Sealmaster Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2-24T

Sealmaster Bearings
In stock
Item Number
2-24T
MFG Item Number
705325
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
2-24T
Insert Bearing

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 705325
Item Number 2-24T
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Skwezloc
Shaft Diameter (in) 2.25 "
Shaft Range 2-2.49
Insert Material Black Oxide, Cast Steel
Gross Weight 5.28 lbs
Net Weight 5.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved