USI5000-107
Sealmaster Bearings, USI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USI5000-107

Sealmaster Bearings, USI Series
In stock
Item Number
USI5000-107
MFG Item Number
737470
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, USI Series
Item #
USI5000-107
Roller Bearing Insert Roller

USI Series Information

  • Insert Bearing Housing
  • Double Lip Contact Optional Seal
  • Spherical Roller
  • Setscrew Lock

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 737470
Item Number USI5000-107
Manufacturer Sealmaster
Product Series USI
Family Series Sealmaster Bearings, USI Series
Bearing Type Bearing Insert
Seal Type Standard Felt Seal
Locking Device Single Collar Set Screw
Shaft Diameter (in) 1.4375 "
Shaft Range 1-1.49
Insert Material 52,100 Steel, Black Oxide
Net Weight 0.2063 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved