USI5000-203-C
Sealmaster Bearings, USI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USI5000-203-C

Sealmaster Bearings, USI Series
In stock
Item Number
USI5000-203-C
MFG Item Number
737483
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, USI Series
Item #
USI5000-203-C
Roller Bearing Insert Roller

USI Series Information

  • Insert Bearing Housing
  • Double Lip Contact Optional Seal
  • Spherical Roller
  • Setscrew Lock

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 737483
Item Number USI5000-203-C
Manufacturer Sealmaster
Product Series USI
Family Series Sealmaster Bearings, USI Series
Bearing Type Bearing Insert
Seal Type Single Lip Contact Seal
Locking Device Single Collar Set Screw
Shaft Diameter (in) 2.1875 "
Shaft Range 2-2.49
Insert Material 52,100 Steel, Black Oxide
Net Weight 0.2438 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved