CH403-3-NTC-CU
Selec Process Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CH403-3-NTC-CU

Selec Process Controllers
In stock
Item Number
CH403-3-NTC-CU
MFG Item Number
CH403-3-NTC-CU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Series
Item #
CH403-3-NTC-CU
2 Output Cooling Controller

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CH403-3-NTC-CU
Item Number CH403-3-NTC-CU
Manufacturer Selec
Family Series Selec Process Controllers
Power Supply 85-270 VAC, 85-270 VDC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC, 125 VDC, 250 VDC
Input Type RTD, Thermocouple
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 9/128 DIN
Approvals CE, cURus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved