TC203AX-CU
Selec Process Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TC203AX-CU

Selec Process Controllers
In stock
Item Number
TC203AX-CU
MFG Item Number
TC203AX-CU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Series
Item #
TC203AX-CU
Single Display, 1 Output

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TC203AX-CU
Item Number TC203AX-CU
Manufacturer Selec
Family Series Selec Process Controllers
Power Supply 85-270 VAC, 85-270 VDC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC, 125 VDC, 250 VDC
Input Type RTD, Thermocouple
Output Type Relay, Solid State AC
Number of Outputs 1
Display Type LED
Case Size 9/64 DIN
Thermocouple Class J, K, R, S, T
Approvals CE, cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved