SEMIX151GB12E4S
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX151GB12E4S

Semikron Transistors
In stock
Item Number
SEMIX151GB12E4S
MFG Item Number
27890100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX151GB12E4S
IGBT, 1200V, 150A

Series Information

Specifications

Specifications
Height (mm) 23 mm
Ships Factory Direct No
Manufacturer Part Number 27890100
Item Number SEMIX151GB12E4S
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 2 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.05 V
Approvals UL
RoHS No
Width (mm) 83.5 mm
Depth (mm) 63.5 mm
Net Weight 0.3197 lbs
Gross Weight 0.3307 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved