SEMIX151GD126HDS
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX151GD126HDS

Semikron Transistors
In stock
Item Number
SEMIX151GD126HDS
MFG Item Number
27890731
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX151GD126HDS
IGBT,1200V,168A,SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 23 mm
Ships Factory Direct No
Manufacturer Part Number 27890731
Item Number SEMIX151GD126HDS
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 120 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.1 V
RoHS Yes
Width (mm) 137.8 mm
Depth (mm) 71.1 mm
Net Weight 0.6371 lbs
Gross Weight 0.6371 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved