SEMIX151GD12VS
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX151GD12VS

Semikron Transistors
In stock
Item Number
SEMIX151GD12VS
MFG Item Number
27890201
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX151GD12VS
IGBT SEMIX MODULE

Series Information

Specifications

Specifications
Height (mm) 23 mm
Ships Factory Direct No
Manufacturer Part Number 27890201
Item Number SEMIX151GD12VS
Manufacturer Semikron
Family Series Semikron Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5.5-6.5 V
Vce(sat) Max 2.2 V
Approvals UL
RoHS No
Width (mm) 138 mm
Depth (mm) 65.3 mm
Net Weight 0.7716 lbs
Gross Weight 0.6371 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved