SEMIX202GB12E4S
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX202GB12E4S

Semikron Transistors
In stock
Item Number
SEMIX202GB12E4S
MFG Item Number
27890110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX202GB12E4S
IGBT, 1200V, 314A, DUAL

Series Information

Specifications

Specifications
Height (mm) 23 mm
Ships Factory Direct No
Manufacturer Part Number 27890110
Item Number SEMIX202GB12E4S
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 1,200 VDC
Ic 242 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.05 V
RoHS Yes
Width (mm) 116.5 mm
Depth (mm) 63.5 mm
Net Weight 0.5203 lbs
Gross Weight 0.5203 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved