SEMIX252GB126HDS
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEMIX252GB126HDS

Semikron Transistors
In stock
Item Number
SEMIX252GB126HDS
MFG Item Number
27890680
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SEMIX252GB126HDS
IGBT

Series Information

Specifications

Specifications
Height (mm) 23 mm
Ships Factory Direct No
Manufacturer Part Number 27890680
Item Number SEMIX252GB126HDS
Manufacturer Semikron
Family Series Semikron Transistors
Type Dual
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.15 V
Approvals UL
RoHS No
Width (mm) 116.5 mm
Depth (mm) 61.6 mm
Net Weight 0.5511 lbs
Gross Weight 0.5203 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved